
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.07 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Series | Z Series |
End Type 1 | MPT |
Plating | Zinc Yellow Dichromate Finish |
Hose Cut-Off Factor | 1.9 in |
Fitting Angle | 45° |
Item Type | Fitting Assembly |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Hole Dia. | 0.38 in |
Hose Dash Size | 8 |
End Types | Inverted Flare & Hose Crimp, Hose Crimp & Inverted Flare |
Material | Carbon Steel |
Hex Size 1 | 3/4 in |
Height | 0.930 in |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
End Size | 1/2 Hose Crimp, 1/2 Inverted(m) |
Overall Length | 3.07 in |
Thread Size | 3/4-18 |
Tube O.D. | 1/2 in |
Finish | Dura-Kote |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Style | Crimp |
Hex Size | 3/4 in |
Hose I.D. | 1/2 in |
Threads per Inch | 18 |
End Gender 1 | Male |
Weight | 0.23 LB |
