
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.94 in Overall Length
Series | Z Series |
Hole Dia. | 0.38 in |
Hose Cut-Off Factor | 1.93 in |
Thread Sealant | No |
Overall Length | 2.94 in |
Hose I.D. | 1/2 in |
Tube O.D. | 1/2 in |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
End Type 1 | MPT |
Finish | Dura-Kote |
Style | Crimp |
Hex Size 1 | 7/8 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Size | 7/8-18 |
Hose Dash Size | 8 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Weight | 0.27 LB |
