
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.07 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
End Size | 1/2 Hose Crimp, 5/8 FFOR(f) |
End Type 1 | FOR-SEAL |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
No. of Ends | 2 |
Hose Cut-Off Factor | 1.91 in |
Series | Z Series |
Hole Dia. | 0.38 in |
Hex Size 1 | 1 1/8 in |
Hex Size | 1 1/8 in |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
Plating | Zinc Yellow Dichromate Finish |
Overall Length | 3.07 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Finish | Dura-Kote |
Hose I.D. | 1/2 in |
Material | Carbon Steel |
Hose Dash Size | 8 |
Thread Size | 1-14 |
Fitting Angle | 90° |
Height | 2.760 in |
Tube O.D. | 1/2 in |
Thread Sealant | No |
Style | Crimp |
Rigid/Swivel | Swivel |
Weight | 1.79 LB |
