
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.45 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Fitting Angle | 90° |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Hose Cut-Off Factor | 2.28 in |
Overall Length | 3.45 in |
Hose I.D. | 1/2 in |
End Gender 1 | Female |
Material | Carbon Steel |
Hex Size | 1 3/8 in |
Height | 1.880 in |
Thread Sealant | No |
Hole Dia. | 0.38 in |
Tube O.D. | 3/4 in |
Item Type | Fitting Assembly |
End Type 1 | FOR-SEAL |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
O.D. | 1.22 in |
End Size | 1/2 Hose Crimp, 3/4 FFOR(f) |
Hose Dash Size | 8 |
Rigid/Swivel | Swivel |
Plating | Zinc Yellow Dichromate Finish |
Finish | Dura-Kote |
Threads per Inch | 12 |
Hex Size 1 | 1.375 in |
Compatible Tube O.D. | 0.75 |
Thread Size | 1 3/16-12 |
Fitting Type | 90° Swivel Elbow |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Style | Crimp |
Series | Z Series |
Weight | 0.6 LB |
