
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.15 in Overall Length
Thread Size | 3/4-16 |
Rigid/Swivel | Rigid |
Finish | Dura-Kote |
End Type 1 | SAE |
Thread Sealant | No |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hole Dia. | 0.38 in |
Style | Crimp |
Fitting Angle | Straight |
Series | Z Series |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.16 in |
Hex Size 1 | 13/16 in |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Overall Length | 2.15 in |
Hose I.D. | 1/2 in |
Hex Size 2 | 7/8 in |
Weight | 0.5 LB |
