
- Crimp Fitting
- 90° Fitting Angle
- 15 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.96 in Overall Length
Compatible Hose I.D. | 0.5 |
Overall Length | 2.96 in |
End Type 1 | Metric |
Rigid/Swivel | Swivel |
Height | 1.570 in |
Style | Crimp |
Tube O.D. | 15.000 mm |
Hex Size 1 | 1 1/16 in |
Finish | Dura-Kote |
Hose I.D. | 1/2 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.8 in |
Hole Dia. | 0.38 in |
Compatible Tube O.D. | 0.625 |
Fitting Angle | 90° |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
Thread Size | M22x1.5 |
Thread Sealant | No |
Series | Z Series |
O.D. | 1.22 in |
Weight | 0.33 LB |
