
- Crimp Fitting
- Straight Fitting Angle
- 16 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.68 in Overall Length
Style | Crimp |
Finish | Dura-Kote |
Hole Dia. | 0.38 in |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 1.51 in |
End Type 1 | Metric |
Overall Length | 2.68 in |
Item Type | Fitting Assembly |
Hex Size 1 | 1.22 in |
Fitting Angle | Straight |
Tube O.D. | 16.000 mm |
Material | Carbon Steel |
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 8 |
Thread Sealant | No |
Weight | 0.0 LB |
