
- Crimp Fitting
- Straight Fitting Angle
- 15 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.63 in Overall Length
Hose I.D. | 1/2 in |
End Type 1 | Metric |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Series | Z Series |
Hole Dia. | 0.38 in |
Style | Crimp |
Finish | Dura-Kote |
Thread Sealant | No |
Hex Size 1 | 1.22 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Tube O.D. | 15.000 mm |
Overall Length | 2.63 in |
Hose Cut-Off Factor | 1.46 in |
Weight | 0.19 LB |
