
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.22 in Overall Length
Thread Size | G5/8-14 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Fitting Angle | Straight |
Series | Z Series |
Thread Sealant | No |
Hole Dia. | 0.38 in |
Hose I.D. | 1/2 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 1.05 in |
Style | Crimp |
End Type 1 | BSPP |
Material | Carbon Steel |
Overall Length | 2.22 in |
Tube O.D. | 1/2 in |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Hex Size 1 | 1.18 in |
Weight | 0.25 LB |
