
- Crimp Fitting
- 45° Fitting Angle
- 16 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.14 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Tube O.D. | 16.000 mm |
Hex Size | 1.18 in |
Hose Cut-Off Factor | 1.97 in |
Style | Crimp |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | M24x1.5 |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Finish | Dura-Kote |
Series | Z Series |
No. of Ends | 2 |
Thread Sealant | No |
Hose Dash Size | 12 |
Hex Size 1 | 1.18 in |
Hole Dia. | 0.38 in |
Hose I.D. | 1/2 in |
Fitting Angle | 45° |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Overall Length | 3.14 in |
Material | Carbon Steel |
End Type 1 | Metric |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 1 1/2 |
Height | 0.900 in |
End Size | 1/2 Hose Crimp, M24 DIN 24°(f) |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Weight | 0.36 LB |
