
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.61 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hose Cut-Off Factor | 1.44 in |
Thread Size | R1/2-14 |
Hose Dash Size | 8 |
End Type 1 | BSPT |
Overall Length | 2.61 in |
Plating | Zinc Yellow Dichromate Finish |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Hex Size | 0.87 in |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
End Gender 1 | Male |
Material | Carbon Steel |
Thread Sealant | No |
End Types | BSPT & Hose Crimp, Hose Crimp & BSPT |
Hose I.D. | 1/2 in |
Hole Dia. | 0.38 in |
Hex Size 1 | 0.87 in |
Style | Crimp |
End Size | 1/2 BSPT(m), 1/2 Hose Crimp |
No. of Ends | 2 |
Tube O.D. | 1/2 in |
Series | Z Series |
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
Finish | Dura-Kote |
Rigid/Swivel | Rigid |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
Weight | 0.258 LB |
