
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.63 in Overall Length
End Gender 1 | Female |
Hole Dia. | 0.36 in |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Thread Sealant | No |
Thread Size | G1/2-14 |
End Type 1 | BSPP |
Hose I.D. | 1/2 in |
Material | Carbon Steel |
Series | Z Series |
Style | Crimp |
Hose Cut-Off Factor | 1.64 in |
Overall Length | 2.63 in |
Hose Dash Size | 8 |
Hex Size 1 | 1 1/16 in |
Fitting Angle | Straight |
Tube O.D. | 1/2 in |
Hex Size 2 | 13/16 in |
Item Type | Fitting Assembly |
Weight | 0.312 LB |
