
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.7 in Overall Length
Series | U Series |
Hose Dash Size | 8 |
Hex Size 1 | 3/4 in |
Hole Dia. | 0.33 in |
End Type 1 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1/2 in |
Style | Crimp |
Material | Carbon Steel |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Hex Size | 3/4 in |
Overall Length | 3.7 in |
Compatible Hose I.D. | 0.5 |
Fitting Type | Standpipe Straight Tube |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Weight | 0.247 LB |
EAN or UPC | 725975024812 |
