
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.62 in Overall Length
Style | Crimp |
Hose Dash Size | 8 |
Tube O.D. | 1/2 in |
Thread Sealant | No |
Origin | Hose to Pipe Ftg |
Hole Dia. | 0.36 in |
End Type 2 | Line/Hose/Tube |
Fitting Type | British Standard (BSPP) 60° Cone Male Pipe Rigid |
Series | U Series |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Fitting Angle | Straight |
Thread Size | G1/2-14 |
O.D. | 1.004 in |
Hex Size 1 | 1 in |
Rigid/Swivel | Rigid |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 1.19 in |
End Type 1 | BSPP |
Compatible Tube O.D. | 0.5 |
Overall Length | 2.62 in |
Material | Carbon Steel |
Weight | 0.258 LB |
EAN or UPC | 725975024706 |
