
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.54 in Overall Length
Hex Size | 13/16 in |
Item Type | Fitting Assembly |
Series | U Series |
Fitting Angle | Straight |
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Thread Size | G3/8-19 |
Overall Length | 2.54 in |
Material | Carbon Steel |
Hole Dia. | 0.32 in |
Hex Size 1 | 13/16 in |
Rigid/Swivel | Rigid |
Hose I.D. | 1/2 in |
End Type 1 | BSPP |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.13 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Origin | Hose to Pipe Ftg |
Thread Sealant | No |
Hose Dash Size | 8 |
Fitting Type | British Standard (BSPP) 60° Cone Male Pipe Rigid |
Weight | 0.207 LB |
EAN or UPC | 725975024690 |
