
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.56 in Overall Length
Height | 0.600 in |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.13 in |
Origin | Hose to Tube Ftg |
Hose Dash Size | 8 |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
Thread Size | 13/16-16 |
Hex Size | 15/16 in |
Compatible Tube O.D. | 0.5 |
Overall Length | 3.56 in |
Series | U Series |
Rigid/Swivel | Swivel |
O.D. | 1.004 in |
Compatible Hose I.D. | 0.5 |
End Type 1 | FOR-SEAL |
Hole Dia. | 0.36 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hex Size 1 | 15/16 in |
Fitting Angle | 45° |
Threads per Inch | 16 |
End Gender 1 | Female |
Tube O.D. | 1/2 in |
Thread Sealant | No |
Weight | 0.33 LB |
EAN or UPC | 725975024621 |
