
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.75 in Overall Length
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 14 |
Rigid/Swivel | Swivel |
Hex Size | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
End Type 1 | ORB |
Material | Carbon Steel |
Fitting Type | 45° Male Swivel Tube Elbow O-Ring Port |
Hex Size 1 | 7/8 in |
Height | 1.840 in |
Hole Dia. | 0.36 in |
Hose I.D. | 1/2 in |
Thread Size | 7/8-14 |
Origin | Hose to Tube Ftg |
Overall Length | 4.75 in |
Series | U Series |
Item Type | Fitting Assembly |
Fitting Angle | 45° |
End Gender 1 | Male |
Thread Sealant | No |
Style | Crimp |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 3.38 in |
Weight | 0.35 LB |
EAN or UPC | 725975024614 |
