
- Crimp Fitting
- 90° Fitting Angle
- 3.63 in Overall Length
Origin | Hose to Split Flange Ftg |
Hole Dia. | 0.41 in |
Outside Dia. | 1.004 in |
Overall Length | 3.63 in |
Assembly Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Series | U Series |
Hose Dash Size | 8 |
End Types 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.5 |
Style | Crimp |
Flange Thickness | 0.265 in |
Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
Tube O.D. | 1/2 in |
End Types | Flanged |
Hose Cut-Off Factor | 2.19 in |
Compatible Hose I.D. | 0.5 |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Length | 3.630 in |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
Flange Type | Code 61 |
End Type 1 | Flanged |
Thread Size | 8x252 |
Height | 1.630 in |
Construction | Crimp |
Weight | 0.35 LB |
EAN or UPC | 725975024553 |
