
- Crimp Fitting
- 45° Fitting Angle
- 3.68 in Overall Length
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Tube O.D. | 1/2 in |
Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
Flange Type | Code 61 |
End Types | Flanged |
Hex | 1.19 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Flange Thickness | 0.265 in |
Overall Length | 3.68 in |
End Type 2 | Line/Hose/Tube |
Length | 3.680 in |
Hose I.D. | 1/2 in |
Style | Crimp |
End Type 1 | Flanged |
Hose Cut-Off Factor | 2 1/4 in |
Material | Carbon Steel |
End Types 2 | Line/Hose/Tube |
Origin | Hose to Split Flange Ftg |
Construction | Crimp |
Assembly Type | Fitting Assembly |
Fitting Angle | 45° |
Series | U Series |
Hole Dia. | 0.41 in |
Height | 0.780 in |
Hose Dash Size | 8 |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
Weight | 0.33 LB |
EAN or UPC | 725975024546 |
