
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.76 in Overall Length
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 8 |
Temperature Range [Max] | 250 °F |
Material | Carbon Steel |
Overall Length | 2.76 in |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.75 |
Hole Dia. | 0.36 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.31 in |
End Type 1 | FOR-SEAL |
O.D. | 1.004 in |
Hose I.D. | 1/2 in |
Hex Size 1 | 1 in |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 1 1/4 in |
Temperature Range [Min] | -40 °F |
End Gender 1 | Male |
Style | Crimp |
Tube O.D. | 3/4 in |
Series | U Series |
Thread Size | 1 3/16-12 |
Compatible Hose I.D. | 0.5 |
Weight | 0.5 LB |
