
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.78 in Overall Length
Fitting Angle | Straight |
O.D. | 1.004 in |
Hose Dash Size | 8 |
Compatible Hose I.D. | 0.5 |
Fitting Type | FOR-SEAL® Male Rigid |
End Type 1 | FOR-SEAL |
Hole Dia. | 0.36 in |
Style | Crimp |
Temperature Range [Min] | -40 °F |
Item Type | Fitting Assembly |
Tube O.D. | 5/8 in |
Origin | Hose to Tube Ftg |
Hex Size | 1 1/16 in |
Overall Length | 2.78 in |
Compatible Tube O.D. | 0.625 |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 1.35 in |
Hex Size 2 | 1 1/16 in |
Threads per Inch | 14 |
Thread Size | 1-14 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose I.D. | 5/8 in |
Temperature Range [Max] | 250 °F |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Hex Size 1 | 1 in |
Series | U Series |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Weight | 0.34 LB |
