
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.54 in Overall Length
O.D. | 1.004 in |
Item Type | Fitting Assembly |
Style | Crimp |
Threads per Inch | 16 |
Origin | Hose to Tube Ftg |
Temperature Range [Max] | 250 °F |
Material | Carbon Steel |
Temperature Range [Min] | -40 °F |
Rigid/Swivel | Rigid |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Compatible Hose I.D. | 0.5 |
Thread Sealant | No |
Hole Dia. | 0.36 in |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.54 in |
Hex Size 1 | 7/8 in |
Compatible Tube O.D. | 0.5 |
Thread Size | 13/16-16 |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.13 in |
End Type 1 | FOR-SEAL |
Hose Dash Size | 8 |
Hose I.D. | 1/2 in |
Fitting Type | FOR-SEAL® Male Rigid |
Fitting Angle | Straight |
Hex Size | 7/8 in |
Series | U Series |
Hex Size 2 | 7/8 in |
Weight | 0.247 LB |
EAN or UPC | 725975024522 |
