
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.5 in Overall Length
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Threads per Inch | 18 |
Hose Cut-Off Factor | 2.06 in |
Finish | Zinc Clear Trivalent Chromate |
Height | 2.320 in |
Hose Dash Size | 8 |
Hose I.D. | 1/2 in |
Fitting Angle | 90° |
End Type 1 | Inverted |
End Gender 1 | Male |
Compatible Tube O.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
Hex Size | 3/4 in |
Thread Size | 3/4-18 |
Rigid/Swivel | Swivel |
Series | U Series |
Hole Dia. | 0.35 in |
Style | Crimp |
Origin | Hose to Tube Ftg |
Hex Size 1 | 3/4 in |
Thread Sealant | No |
Overall Length | 3.5 in |
Fitting Type | 90° Inverted Male Swivel Tube Elbow |
Material | Carbon Steel |
Item Type | Fitting Assembly |
O.D. | 1.004 in |
Weight | 0.35 LB |
EAN or UPC | 725975024515 |
