
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.85 in Overall Length
Thread Size | 3/4-18 |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Series | U Series |
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose Cut-Off Factor | 3.44 in |
Tube O.D. | 1/2 in |
Threads per Inch | 18 |
Style | Crimp |
End Type 1 | MPT |
Origin | Hose to Tube Ftg |
Overall Length | 4.85 in |
Height | 1.580 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Hex Size | 3/4 in |
End Gender 1 | Male |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
Fitting Angle | 45° |
Hole Dia. | 0.33 in |
Weight | 0.33 LB |
EAN or UPC | 725975024508 |
