
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.43 in Overall Length
End Type 1 | MPT |
Origin | Hose to Tube Ftg |
Hex Size 1 | 13/16 in |
Hose Dash Size | 8 |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Style | Crimp |
Series | U Series |
Hex Size | 7/8 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Type | Inverted Male Swivel Straight |
Threads per Inch | 18 |
Overall Length | 3.43 in |
Hex Size 2 | 7/8 in |
Hose I.D. | 1/2 in |
Hole Dia. | 0.33 in |
Hose Cut-Off Factor | 2 in |
Item Type | Fitting Assembly |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Rigid/Swivel | Swivel |
Thread Size | 7/8-18 |
Fitting Angle | Straight |
End Gender 1 | Male |
Weight | 0.296 LB |
EAN or UPC | 725975024492 |
