
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.28 in Overall Length
O.D. | 1.004 in |
Hose I.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Hex Size | 15/16 in |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 1.85 in |
Overall Length | 3.28 in |
Series | U Series |
Compatible Hose I.D. | 0.5 |
End Gender 1 | Female |
Compatible Tube O.D. | 0.5 |
Height | 2.510 in |
End Type 1 | FOR-SEAL |
Hex Size 1 | 15/16 in |
Threads per Inch | 16 |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 13/16-16 |
Rigid/Swivel | Swivel |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hole Dia. | 0.36 in |
Fitting Type | 90° Female FOR-SEAL® Swivel Long Drop Tube Elbow |
Hose Dash Size | 8 |
Tube O.D. | 1/2 in |
Style | Crimp |
Material | Carbon Steel |
Weight | 0.38 LB |
EAN or UPC | 725975024478 |
