
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.46 in Overall Length
Overall Length | 3.46 in |
End Type 1 | FOR-SEAL |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Hex Size | 1 1/8 in |
End Gender 1 | Female |
Style | Crimp |
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 0.5 |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose Cut-Off Factor | 2.03 in |
Thread Sealant | No |
O.D. | 1.004 in |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1-14 |
Hole Dia. | 0.36 in |
Compatible Tube O.D. | 0.625 |
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
Series | U Series |
Material | Carbon Steel |
Height | 1.270 in |
Tube O.D. | 5/8 in |
Hose Dash Size | 8 |
Hex Size 1 | 1 1/8 in |
Hex Size 2 | 1/8 in |
Hose I.D. | 1/2 in |
Threads per Inch | 14 |
Weight | 0.413 LB |
EAN or UPC | 725975477816 |
