
- Crimp Fitting
- Straight Fitting Angle
- 16 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.06 in Overall Length
Thread Size | M24x1.5 |
End Gender 1 | Female |
Hose I.D. | 1/2 in |
Hole Dia. | 0.36 in |
Tube O.D. | 16.000 mm |
Hex Size 1 | 7/8 in |
O.D. | 1.004 in |
Compatible Tube O.D. | 0.75 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Origin | Hose to Tube Ftg |
Style | Crimp |
Series | U Series |
Material | Carbon Steel |
Hose Dash Size | 8 |
Thread Sealant | No |
Fitting Angle | Straight |
Thread Pitch | 1.5 mm |
Overall Length | 3.06 in |
Rigid/Swivel | Swivel |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Hex Size 2 | 1 1/8 in |
Hose Cut-Off Factor | 1.63 in |
End Type 1 | Metric |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 7/8 in, 1 1/8 in |
Weight | 0.32 LB |
EAN or UPC | 725975548837 |
