
- Crimp Fitting
- 90° Fitting Angle
- 15 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.73 in Overall Length
O.D. | 1.004 in |
Hex Size 2 | 1/16 in |
Hex Size | 1 1/16 in |
End Type 1 | Metric |
Thread Size | M22x1.5 |
Hose Cut-Off Factor | 2.31 in |
Fitting Angle | 90° |
Hex Size 1 | 1 in |
Overall Length | 3.73 in |
Material | Carbon Steel |
Tube O.D. | 15.000 mm |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Height | 1.930 in |
Thread Pitch | 1.5 mm |
Hose Dash Size | 8 |
Thread Sealant | No |
Hole Dia. | 0.36 in |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.75 |
Rigid/Swivel | Swivel |
Series | U Series |
Fitting Type | 90° Female Swivel Universal Seat DIN Elbow I. Rh. (Light) |
End Gender 1 | Female |
Hose I.D. | 1/2 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Weight | 0.48 LB |
EAN or UPC | 725975548820 |
