
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.45 in Overall Length
Compatible Tube O.D. | 0.625 |
Compatible Hose I.D. | 0.5 |
Hex Size | 1 in |
Height | 2.570 in |
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 2 in |
Hole Dia. | 0.36 in |
Thread Sealant | No |
End Type 1 | JIC 37 |
End Gender 1 | Female |
Style | Crimp |
Hex Size 1 | 1 in |
Thread Size | 7/8-14 |
Series | U Series |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Hose I.D. | 1/2 in |
O.D. | 1.004 in |
Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Overall Length | 3.45 in |
Origin | Hose to Tube Ftg |
Threads per Inch | 14 |
Material | Carbon Steel |
Weight | 0.45 LB |
EAN or UPC | 725975025161 |
