
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.17 in Overall Length
Overall Length | 3.17 in |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 1 3/4 in |
Fitting Angle | Straight |
End Type 1 | JIC 37 |
Fitting Type | JIC Female Swivel |
Hose I.D. | 1/2 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hole Dia. | 0.36 in |
Material | Carbon Steel |
Hex Size 2 | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.5 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Thread Size | 1 5/16-12 |
Finish | Zinc Clear Trivalent Chromate |
Series | U Series |
Hex Size 1 | 1 1/4 in |
Compatible Tube O.D. | 1 |
O.D. | 1.004 in |
Hex Size | 1 1/4 in, 1 1/2 in |
Style | Crimp |
Tube O.D. | 1 in |
Threads per Inch | 12 |
Weight | 0.453 LB |
EAN or UPC | 725975025147 |
