
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.79 in Overall Length
End Type 1 | JIC 37 |
Fitting Angle | Straight |
Material | Carbon Steel |
Overall Length | 2.79 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/2 in |
Thread Size | 3/4-16 |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 0.36 in |
Hex Size 1 | 13/16 in |
Compatible Tube O.D. | 0.5 |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 7/8 in |
Series | U Series |
Hose Dash Size | 8 |
Style | Crimp |
Thread Sealant | No |
Hose Cut-Off Factor | 1.38 in |
O.D. | 1.004 in |
Rigid/Swivel | Swivel |
Weight | 0.24 LB |
