
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.68 in Overall Length
Thread Size | 9/16-18 |
End Gender 1 | Female |
Compatible Tube O.D. | 0.375 |
Fitting Angle | Straight |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
Tube O.D. | 3/8 in |
Hex Size | 11/16 in, 13/16 in |
Origin | Hose to Tube Ftg |
Overall Length | 2.68 in |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 0.3 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Hose Cut-Off Factor | 1 1/4 in |
Style | Crimp |
End Type 1 | JIC 37 |
Series | U Series |
Hose Dash Size | 8 |
Threads per Inch | 18 |
Fitting Type | JIC Female Swivel |
Thread Sealant | No |
Hex Size 1 | 11/16 in |
Hex Size 2 | 13/16 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
O.D. | 1.004 in |
Weight | 0.227 LB |
EAN or UPC | 725975564387 |
