
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.75 in Overall Length
Series | U Series |
Thread Sealant | No |
Threads per Inch | 14 |
Hose Cut-Off Factor | 1.31 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Origin | Hose to Tube Ftg |
Thread Size | 7/8-14 |
Fitting Type | 90° Female JIC Swivel Elbow |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Hex Size 2 | 1 in |
Fitting Angle | 90° |
Overall Length | 2.75 in |
Style | Crimp |
Material | Carbon Steel |
Hole Dia. | 0.36 in |
Tube O.D. | 5/8 in |
Height | 1.340 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
End Type 1 | JIC 37 |
Hex Size | 3/4 in, 1 in |
Rigid/Swivel | Swivel |
Hose Dash Size | 8 |
End Gender 1 | Female |
Weight | 0.37 LB |
EAN or UPC | 725975025079 |
