
- Crimp Fitting
- 60° Fitting Angle
- 1/2 in Hose Inside Diameter
- 3.88 in Overall Length
Series | U Series |
End Type 1 | BSPP |
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
Compatible Tube O.D. | 0.5 |
Origin | Hose to Pipe Ftg |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hex Size 2 | 1/16 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose I.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Dash Size | 8 |
Style | Crimp |
Rigid/Swivel | Swivel |
Fitting Angle | 60° |
O.D. | 1.004 in |
Hex Size 1 | 1 in |
Height | 0.870 in |
Material | Carbon Steel |
Hole Dia. | 0.33 in |
Hex Size | 1 1/16 in |
Overall Length | 3.88 in |
Hose Cut-Off Factor | 2.44 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | G1/2-14 |
Pipe Size | 0.5 in |
Weight | 0.35 LB |
EAN or UPC | 725975560563 |
