
- Crimp Fitting
- Straight Fitting Angle
- 15 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.12 in Overall Length
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hole Dia. | 0.35 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Fitting Type | Metric Standpipe Straight Tube |
Hose I.D. | 1/2 in |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
Hex Size 1 | 7/8 in |
Thread Size | N/A |
Tube O.D. | 15.000 mm |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Series | U Series |
Style | Crimp |
Hose Cut-Off Factor | 1.69 in |
Overall Length | 3.12 in |
Hex Size | 7/8 in |
Weight | 0.247 LB |
EAN or UPC | 725975024980 |
