
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.96 in Overall Length
Pipe Size | 0.625 in |
Hose Cut-Off Factor | 1.56 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.36 in |
Series | U Series |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
End Type 1 | BSPP |
Origin | Hose to Pipe Ftg |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Overall Length | 2.96 in |
Hex Size 2 | 1 3/16 in |
Hex Size | 13/16 in, 1 3/16 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Style | Crimp |
Fitting Angle | Straight |
Thread Size | G5/8-14 |
Hex Size 1 | 13/16 in |
Weight | 0.37 LB |
EAN or UPC | 725975024973 |
