
- Crimp Fitting
- Straight Fitting Angle
- 16 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.57 in Overall Length
Fitting Type | Male DIN 24° Seat s. Rh. (Heavy) |
End Type 1 | Metric |
Thread Pitch | 1.5 mm |
Thread Sealant | No |
Hole Dia. | 0.36 in |
Overall Length | 2.57 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Series | U Series |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Tube O.D. | 16.000 mm |
Material | Carbon Steel |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.13 in |
Origin | Hose to Tube Ftg |
Thread Size | M24x1.5 |
Hex Size 1 | 1 in |
Style | Crimp |
Hex Size | 1 in |
Weight | 0.275 LB |
EAN or UPC | 725975622544 |
