
- Crimp Fitting
- 45° Fitting Angle
- 15 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.48 in Overall Length
Item Type | Fitting Assembly |
Hole Dia. | 0.36 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose Cut-Off Factor | 2.06 in |
Tube O.D. | 15.000 mm |
Origin | Hose to Tube Ftg |
Height | 0.910 in |
Rigid/Swivel | Swivel |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
Material | Carbon Steel |
Hex Size 1 | 1 in |
Series | U Series |
Thread Size | M22x1.5 |
Fitting Angle | 45° |
End Type 1 | Metric |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Thread Sealant | No |
Hex Size 2 | 1/16 in |
Hex Size | 1 1/16 in |
End Gender 1 | Female |
Overall Length | 3.48 in |
Thread Pitch | 1.5 mm |
Weight | 0.34 LB |
EAN or UPC | 725975548882 |
