
- Crimp Fitting
- Straight Fitting Angle
- 15 mm Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.98 in Overall Length
Hose I.D. | 1/2 in |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.5 |
Hex Size 2 | 13/16 in |
Fitting Type | Female Swivel DIN Universal Seat I. Rh. (Light) |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Overall Length | 2.98 in |
End Type 1 | Metric |
Thread Pitch | 1.5 mm |
End Gender 1 | Female |
Hose Dash Size | 8 |
Thread Size | M22x1.5 |
Hex Size 1 | 1 1/16 in |
Item Type | Fitting Assembly |
Tube O.D. | 15.000 mm |
Style | Crimp |
Origin | Hose to Tube Ftg |
Thread Sealant | No |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.75 |
Material | Carbon Steel |
O.D. | 1.004 in |
Hose Cut-Off Factor | 1.56 in |
Hole Dia. | 0.36 in |
Hex Size | 13/16 in, 1 1/16 in |
Weight | 0.292 LB |
EAN or UPC | 725975548875 |
