
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.78 in Overall Length
Origin | Hose to Pipe Ftg |
Hex Size | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 8 |
Hose I.D. | 1/2 in |
Fitting Angle | Straight |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose Cut-Off Factor | 1.31 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.78 in |
End Gender 1 | Male |
Style | Crimp |
Thread Size | R1/2-14 |
Thread Sealant | No |
Tube O.D. | 1/2 in |
Hex Size 1 | 7/8 in |
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
Series | U Series |
Material | Carbon Steel |
Hole Dia. | 0.36 in |
End Type 1 | BSPT |
Weight | 0.258 LB |
EAN or UPC | 725975024928 |
