
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.02 in Overall Length
Material | Carbon Steel |
Hose Cut-Off Factor | 1.56 in |
Style | Crimp |
Hose Dash Size | 8 |
Origin | Hose to Tube Ftg |
End Type 1 | BSPP |
Hex Size | 13/16 in, 1 1/16 in |
Tube O.D. | 1/2 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Thread Sealant | No |
Threads per Inch | 14 |
Thread Size | G1/2-14 |
Fitting Type | BSPP Flat Seat Female Swivel |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
O.D. | 1.004 in |
Overall Length | 3.02 in |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 1/16 in |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Series | U Series |
Compatible Tube O.D. | 0.5 |
Hex Size 1 | 13/16 in |
Hole Dia. | 0.36 in |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
Weight | 0.253 LB |
EAN or UPC | 725975621615 |
