
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.39 in Overall Length
Fitting Angle | Straight |
Tube O.D. | 1/2 in |
Compatible Tube O.D. | 0.5 |
Overall Length | 2.39 in |
Item Type | Fitting Assembly |
Hex Size 1 | 0.875 in |
Thread Size | 3/4-16 |
Style | Crimp, Permanent |
End Type 1 | JIC 37 |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.35 in |
Material | Stainless Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 0.75 in |
Hole Dia. | 0.38 in |
Compatible Hose I.D. | 0.5 |
Hose I.D. | 1/2 in |
End Gender 1 | Female |
Series | E Series |
Weight | 0.035 LB |
