
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.27 in Overall Length
Compatible Tube O.D. | 0.5 |
Material | Stainless Steel |
Thread Size | 1/2-14 |
Hex Size 1 | 0.875 in |
Rigid/Swivel | Rigid |
Item Type | Fitting Assembly |
End Type 1 | MPT |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 8 |
Style | Crimp, Permanent |
Overall Length | 2.27 in |
End Gender 1 | Male |
Fitting Angle | Straight |
Series | E Series |
Hole Dia. | 0.38 in |
Hose Cut-Off Factor | 1 1/4 in |
Compatible Hose I.D. | 0.5 |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Weight | 0.4 LB |
