
Weatherhead
08E-Y60
Air Brake Connection — Tube (For Use With H243 Teflon Hose Only)
Item #100717868


- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.18 in Overall Length
Compatible Tube O.D. | 0.625 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Series | E Series |
O.D. | 0.94 in |
Overall Length | 2.18 in |
End Type 1 | NPTF |
End Gender 1 | Male |
Threads per Inch | 18 |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hose I.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.53 in |
Hose Cut-Off Factor | 1.12 in |
Tube O.D. | 5/8 in |
Material | Carbon Steel |
Fitting Type | Air Brake Connection - Tube |
Thread Size | 13/16-18 |
Fitting Angle | Straight |
Hose Dash Size | 8 |
Hex Size 1 | 7/8 in |
Hex Size | 7/8 in |
Style | Crimp |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.5 |
Weight | 0.218 LB |
EAN or UPC | 725975024294 |
