
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.45 in Overall Length
Hose I.D. | 1/2 in |
Tube O.D. | 5/8 in |
Series | E Series |
Fitting Type | Straight Tube - Brass |
Compatible Tube O.D. | 0.625 |
Compatible Hose I.D. | 0.5 |
Material | Brass |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hose Cut-Off Factor | 2.4 in |
Thread Sealant | No |
Hole Dia. | 0.469 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hex Size | 3/4 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Overall Length | 3.45 in |
Hose Dash Size | 8 |
Hex Size 1 | 3/4 in |
O.D. | 0.935 in |
Weight | 0.218 LB |
EAN or UPC | 725975024270 |
