
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.32 in Overall Length
Compatible Hose I.D. | 0.5 |
Tube O.D. | 1/2 in |
O.D. | 0.935 in |
Fitting Type | Straight Tube - Brass |
Overall Length | 3.32 in |
Thread Sealant | No |
Series | E Series |
Fitting Angle | Straight |
Material | Brass |
Hex Size 1 | 3/4 in |
End Type 1 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size | 3/4 in |
Compatible Tube O.D. | 0.5 |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Hose Dash Size | 8 |
Hole Dia. | 0.393 in |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 2.27 in |
Weight | 0.18 LB |
EAN or UPC | 725975024263 |
