
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.83 in Overall Length
Overall Length | 2.83 in |
Threads per Inch | 14 |
Hex Size 1 | 1 1/8 in |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.5 |
Thread Sealant | No |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Fitting Type | Female ORS Swivel Straight |
Hole Dia. | 0.37 in |
Hose I.D. | 1/2 in |
End Gender 1 | Female |
O.D. | 1.125 in |
Hex Size 2 | 1 1/8 in |
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 1.79 in |
Compatible Tube O.D. | 0.625 |
Origin | Hose to Tube Ftg |
End Type 1 | ORS |
Hex Size | 3/4 in, 1 1/8 in |
Style | Crimp |
Series | E Series |
Thread Size | 1-14 |
Weight | 0.33 LB |
EAN or UPC | 725975545683 |
