
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.74 in Overall Length
Origin | Hose to Tube Ftg |
Threads per Inch | 16 |
Hose I.D. | 1/2 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.35 in |
Style | Crimp |
End Gender 1 | Female |
Thread Size | 13/16-16 |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
O.D. | 0.938 in |
Compatible Hose I.D. | 0.5 |
Series | E Series |
Fitting Type | Female ORS Swivel Straight |
Hex E | 3/4 in |
Hex Size | 3/4 in, 15/16 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.74 in |
Compatible Tube O.D. | 0.5 |
Hex Size 2 | 13/16 in |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | ORS |
Hole Dia. | 0.36 in |
Hose Dash Size | 8 |
Hex Size 1 | 15/16 in |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Hex F | 15/16 in |
Weight | 0.26 LB |
EAN or UPC | 725975545676 |
