
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.03 in Overall Length
Thread Size | 1/2–14 |
Hose I.D. | 1/2 in |
Threads per Inch | 14 |
Fitting Type | Male Pipe Swivel |
Overall Length | 3.03 in |
Compatible Hose I.D. | 0.5 |
Hex Size | 3/4 in, 7/8 in |
Compatible Tube O.D. | 0.5 |
Item Type | Fitting Assembly |
Hole Dia. | 0.39 in |
O.D. | 0.875 in |
Rigid/Swivel | Swivel |
Origin | Hose to Pipe Ftg |
Thread Sealant | No |
Material | Carbon Steel |
Fitting Angle | Straight |
Hose Dash Size | 8 |
End Type 1 | NPTF |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 2.07 in |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
Series | E Series |
Style | Crimp |
Hex Size 1 | 7/8 in |
Hex Size 2 | 3/4 in |
Weight | 0.281 LB |
EAN or UPC | 725975024256 |
